×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieseq40200cr

SIEMENS CANADA SEQ40200CR 200Amp 240V 1-Phase 3-Wire 40/80 CCT Siemens SEQ Type 3R Weatherproof Loadcentre

Price $2,016.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40200CR

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 40 Number of Spaces 40S/80S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 200 A Phase 1
Mounting Type Combination Flush/Surface Enclosure Type Type 3R Weatherproof
Breaker/Load Center Type Miniature/Earth Leakage Wiring Configuration 3 Wire
Conductor Size 6-250 MCM Construction Steel Housing, Copper Bus
Dimensions 362 mm W x 102 mm D x 914 mm H Application For Residential
UPC 662862568168

Packages

1 - UNIT - 1 21 - SKID - 21
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok