×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieeql8100d

SIEMENS CANADA EQL8100D 100Amp 240V 8/16-CCT 1-Phase Siemens EQL Loadcentre with Door

Price $212.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL8100D

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL, Lockable
Number of Circuits 8 Number of Spaces 16
Voltage Rating 240 V Amperage Rating 100 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type Type 1 Indoor
Size 14.9x12x3.8 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 100 A Wiring Configuration 3 Wire
Conductor Size 4-2/0 AWG Frequency Rating 60 Hz
Construction Steel Housing Finish Gray
Dimensions 12 in W x 3.8 in D x 14.9 in H Includes Door
Application For Residential UPC 662862003560

Packages

1 - UNIT - 1 72 - SKID - 72
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok