×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbmzb611

EATON XBMZB6/11 MARKING TAG PRINTED 11-20 FOR 6mm

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBMZB6/11

Description

Marker strip for use with terminal block.

Specifications

Brand Name Eaton Item Name Marker Strip
Type Unprinted Width 6 mm
Material Polyamide 6.6 Color White
Number of Markers 10 Legend 11-20, Blank
Mounting Type Snap-In For Use With XB3UKA25, XB3UKF25, XB3UKA25PE, XB3UKF25PE Terminal Block 6.2 mm Wide Blocks
Standards UL Listed, CSA Certified Application For Wiring Management and Devices

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok