×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wietermstps6eds

WIELAND ELECTRIC 21.310.1253.0 12 Pole 10mm 400V 24Amp Type-6E/H Wieland Cuttable Electric Barrier Strip Base Mount

Price $4.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:21.310.1253.0

Description

Europa terminal strip, divisible. Type-6 E/H without wire protection.

Specifications

Brand Name Wieland Electric Item Name Terminal Strip
Amperage Rating 24 A Number of Poles 12
Mounting Type Direct Connection Type Screw
Block Material Thermoplastic Dimensions 10 mm W x 17.3 mm H
UPC 015573164288

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok