×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dasrs150ko

LIGHTHEADED LIGHTING RS-150KO 150W 120V T Series Transformer

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:RS-150KO

Description

PRODUCT FEATURES:- UL and C-UL recognized- 13.8oz. (390g)- 35°C maximum ambient temperature- 90°C maximum case temperature- 120V, 50/60Hz input @ 1.25A- 11.75Vac, 30kHz output @ 12.56A- 150W maximum load- 50W minimum load with or without dimming- 0.985 power factor- Maximum THD 14.8%- Auto-reset electronic short circuit, overload protection and thermal cut-off @ 125°C with the fuse on primary.

Specifications

Brand Name Lighthead Lighting Item Name Electronic Transformer
Type Low Voltage Knockout Primary Voltage 120 V
Secondary Voltage 11.75 VAC Frequency Rating 50/60 Hz
Power Factor 0.985 Material Metal Enclosure
Series/Model T Amperage Rating 1.25 A Input, 12.56 A Output
Power Rating 150 W Insulation Class 2
Color Black Dimensions 1-3/8 in W x 6-1/2 in D x 1-1/2 in H
Temperature Rating 35 °C Standards UL, cUL, cURus Listed

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok