×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
Final sale
gen5723

GENERAC POWER SYSTEMS 5723 1800W 120/240VAC GP1800 SERIES Commercial/ Residential Portable Generator

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:5723

Description

GP1800 Portable 1800 W, 15 A, 120 V generator. Small form factor model for basic portable power. Generates enough electricity to power up an essential item. Equally functional for use at events and hunting/camping. Generac OHV engine. Splash lubrication for longer engine life. 4 gallon steel fuel tank and gauge. Operates up to 14 hours of power at half load. Hardened steel tube cradle. Protects the generator from damage. Circuit breaker protected outlets. Low tone muffler for quiet operation.

Specifications

Brand Name Generac Power Systems Item Name Portable Generator
Voltage Rating 120 V Amperage Rating 15 A
Wattage 1800 W Rated, 2050 W Surge Phase 1
Outlet Type NEMA 5-20R Fuel Type Gasoline
Fuel Tank Capacity 4 gal (US) Engine Type OHV
Dimensions 23-1/2 in L x 17 in W x 17-1/2 in H Series/Model GP1800
Frequency Rating 60 Hz Starter Type Recoil Start
Run Time 14 hr Engine Displacement 163 cm³
Speed Rating 3600 RPM Material Metal Fuel Tank
Weight 79 lb Includes Engine Oil
Application For Recreational, Commercial/Residential Use, Events and Hunting/Camping

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok