Abbotsford
carspd241201n

CARLO GAVAZZI SPD241201N POWER SUPPLY120W 24VDC OUT C1D2

Price $386.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:SPD241201N

Description

Type-SPD 30 W Switching Power Supply SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Features Universal AC input full range. Installation on DIN rail 7.5 or 15 mm. Short circuit protection. Overload protection. Class 2 output. High efficiency. LED indicator for DC power ON. Power Ok output. CE, TUV approved and cULus Listed.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Type 1-Phase, Enclosed, Industrial, Short-Circuit-Proof Input Voltage 120/208/240 VAC
Output Voltage 24 VDC Power Rating 120 W
NEMA Configuration IP20 Series/Model SPD
Amperage Rating 5 A Frequency Rating 47 - 63 Hz
Efficiency 86% Terminal Type Screw
Material Plastic Dimensions 90 mm L x 40.5 mm W x 114 mm D
Mounting Type DIN Rail Temperature Rating -31 to 159 °F
Standards CE Certified, TUV, cULus Listed, CCC Certified, cURus, UL508, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok