Abbotsford
panpsl1a

PANDUIT 1 inch Lockout Hasp, Red

Price $19.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-1A

Description

Hasp with 1.00" (25.4mm) diameter jaw.FEATURES AND BENEFITS:• Energy sources can be locked out quickly and easily by more than one worker for group lockout applications• Heavy duty hasps with tamper-resistant designs to deter vandalism• Variety of lockout hasp styles and sizes to accommodate a wide range of lockout applications

Specifications

Brand Name Panduit Item Name Lockout Hasp without Tabs
Type Hasp Shackle Size 1 in
Maximum Number of Padlocks 6 Material Steel
Color Red Jaw Diameter 1 in
Finish Zinc Plated Head, PVC Coated Handle Application For Group Lockout Applications
UPC 074983278510

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok