NVENT THERMAL TC3 Thermostatically Controlled Outlet 15 A, 120 V, Beige
Description
Thermostatically controlled outlet. Five controlled temperatures (one just right for your needs) no installation required thermostatically controlled operates with any 15 A 120 V electric heater or fan works automatically to ambient temperature saves money by using power only when temperatures require.
Specifications
Brand Name | Raychem | Item Name | Thermostatically Controlled Outlet |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Material | Plastic | Color/Finish | Beige |
UPC | 715629002112 |
Packages
1 - UNIT - 1 |