×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd2151b

COOPER INDUSTRIES 2151B-BOX 1-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Brown

Price $1.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2151B-BOX

Description

Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name GFCI Wallplate
Type Decorator, Standard Size, Warp Resistant Number of Gangs 1
Length .08 in Material Thermoplastic
Color Brown Thickness 0.080 in
Mounting Box/Screw UPC 032664155703

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok