×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabbplt14bscr

ABB BPLT14BSCR Color-Keyed® Battpac™ 14-Ton Battery-Powered Compression Tool

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BPLT14BSCR

Description

BATTPAC™ battery-powered compression tool includes carrying case, charger, two batteries and carry strap. Reduced weight and ergonomic design. Double-speed feature decreases crimp time by doubling jaw speed until it reaches full cycle. Rotating head allows maximum flexibility for crimping. Includes two Makita 14.4 V Ni-MH batteries (3.0 Ah). Built-in LED battery power indicator. On-tool DC power jack. Approximately 70 crimps per battery charge (based on 3/0 AWG cable). Use standard TB COLOR-KEYED® 15500 series dies.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Tool Kit Type Battery Operated, 14 Ton
Conductor Size Copper Connectors up to 900 kcmil, Aluminum up to 750 kcmil Crimping Force 14 t
For Use With Cable Lugs and Connectors Application Electrical
UPC 786210854748

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok