×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil268222

MILWAUKEE TOOL 2682-22 M18™ Cordless LITHIUM-ION 5-3/8" Metal Saw Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2682-22

Description

Milwaukee Electric Tool Corporation introduces the new M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw. This compact and lightweight metal cutting saw delivers the fastest cuts for the electrical, mechanical, plumbing, HVAC and general construction contractor. The 2682 utilizes an exclusive 4-Pole Frameless Motor for up to 35% more cutting power and best in class run-time with over 200 cuts of 3/4" EMT per charge. The Milwaukee M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.8 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2682 cordless Metal Saw features a METAL TECH ™ 5-3/8" 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2682-22 comes equipped with (2) M18™ XC High Capacity RED LITHIUM ™ Battery Packs, 30T 5-3/8" METAL TECH ™ Carbide-Tipped Metal Saw Blade, Blade Wrench, 1-Hour charger and contractor bag.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Circular Saw Kit Type Cordless
Blade Size 5-3/8 in Arbor/Shank Size 20 mm
Cutting Capacity 1/8 - 2 IN Depth Voltage Rating 18 V
Battery Type Lithium-Ion Cutting Depth 1/8 - 2 in
Blade Material Carbide Tipped Dimensions 6-1/2 in
Includes (1) 2682-20 M18 5-3/8 in Metal Saw, (1) 48-11-1828 M18 RedLithium XC Extended Capacity Battery Application For EMT, Strut, Threaded Rod, Sheet Metal, Angle Iron and Other Ferrous Materials
UPC 045242242184

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok