×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn015914

GREENLEE 0159-14 Greenlee 5-Piece Starter Electrician's Tool Kit

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0159-14

Description

Perfect kit for the beginner electrician. Four-pocket, heavy-duty, leather tool pouch holds an assortment of four professional grade hand tools. Kit Includes: Heavy Duty 4 pocket leather pouch. Phillips Tip #2 - 1/4 x 4 inch. Screwdriver, cabinet tip round shank 3/16 x 6 inch flat blade. Pro Plus wire stripper 10-18 AWG. 9 inch Side-cutting pliers.

Specifications

Brand Name Greenlee Item Name Starter Kit
Type Starter Electrician's Number of Pieces 5
Includes Heavy Duty 4 Pocket Leather Pouch, #2 - 1/4 x 4 in Phillips Tip Screwdriver, 3/16 x 6 in Flat Blade Round Shank Cabinet Tip, 10-18 AWG Pro Plus Wire Stripper, 9 in Side-Cutting Pliers Application For Electrician's
UPC 783310563525

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok