Abbotsford
tabadr80

ABB 5/8 inch 800kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount

Price $26.7488 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR80

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 300 - 800 kcmil
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610389

Packages

1 - UNIT - 1 4 - UNIT = 4 40 - UNIT = 40 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok