×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tycsgrs3

TYCO ELECTRONICS CPGI-SGRS-3-5 Tyco Soldergrip Splice, Blue

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:CPGI-SGRS-3-5

Description

SolderGrip Heat-Shrink/Solder Multiple Wire Connector, 18-10, 5/Clam

Specifications

Brand Name TE Connectivity Item Name Heat Shrink Solder Multiple Wire Connector
Voltage Rating 600 V Conductor Size 18-10 AWG
Material Copper Color Blue
Length 1.79 in Standards cRUus Certified
UPC 045686043675

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok