×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burys25a1

HUBBELL 2.37 inch 1/0 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Tan

Price $53.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS25A1

Description

Aluminum Compression Splice, 1/0 AWG, 2.37" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Butt Splice Type YS-A, Standard Barrel
Conductor Type Aluminum/Copper Conductor Size 1/0 AWG Stranded
Length 2.37 in Material High-Conductivity Wrought Aluminum
Voltage Rating 35000 V Temperature Rating 90 °C
Finish Tin Plated Color Black
For Use With All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations, Al/St-Cables Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant
Application For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations UPC 781810757055

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok