BURNDY BA10EF10 12-10AWG 600V #8 - #10 Stud Copper Fork Terminal, Yellow
Description
Copper Fork Terminal, 12 - 10 AWG, 600 V, #8 - #10 Stud, Polyvinylchloride Insulation, Tin Plated.Features: Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, 600 V Maximum, 105 DEG C Maximum, Installation Tool: MR15, M8ND Tool With N10ET-23 Die, Package: Bulk, Insulation Diameter (maximum): 0.26 IN, Color Code: Yellow, Wire Strip Length: 19/64 IN, Temperature Rating: 105 DEG C Maximum, Wire Insulation Grip: No, Finish: Electro-Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Fork Terminal | Type | Short Sleeve, Insulated |
Conductor Size | 12-10 AWG | Stud Size | 10 in |
Voltage Rating | 600 V | Material | Copper |
Color | Yellow | Series | BA-EF |
Length | 1.07 in | Width | .36 in |
Standards | UL467 Listed | Application | Commercial and Light Duty Industrial Control and Power Circuit Applications |
UPC | 781810026533 |
Packages
10 - UNIT - (10) |