×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabmd4m2

ABB MD4M-2 Color-Keyed® KUBE Male (One Load) Copper Motor Pigtail Disconnect, Grey

Price $31.8310 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD4M-2

Description

Color-Keyed® male motor pigtail connectors constructed of high-conductivity copper with tin-plating. 2 wire, No need for nuts, bolts and washers or insulating tape-simply slide on reusable boot. Total assembly fits into tight motor housings.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Male Disconnect Type Short, One Load
Conductor Size 21.15 mm² Contact Material Copper
Color Gray Finish Tin Plated
Barrel Size #2 Standards UL File Number E9809
UPC 786210786889

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 4704 - UNIT = 47040
This website uses cookies to ensure you get the best experience on our website. Read more
Ok