×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabmd6m1

ABB MD6M-1 Color-Keyed® KUBE Male (One Load) Copper Motor Pigtail Disconnect, Blue

Price $21.6323 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD6M-1

Description

COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 1/2 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Male Disconnect Type One Load
Conductor Size 13.3 mm² Contact Material Copper
Color Blue Finish Tin Plated
Barrel Size #1 Standards UL File Number E9809
UPC 786210786827

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 7840 - UNIT = 78400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok