ABB MD1F-2 Color-Keyed® KUBE Female Copper Motor Pigtail Disconnect, Green
Description
COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 9/16 inch strip length.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Motor Pigtail Female Disconnect | Type | Motor Lead Female Disconnect |
Conductor Size | 1 AWG | Contact Material | Copper |
Color | Green | Finish | Tin Plated |
Barrel Size | #2 | Standards | UL E9809 |
UPC | 786210796468 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |