×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabmd2m3

ABB MD2M-3 Color-Keyed® KUBE Male (One Load) Copper Motor Pigtail Disconnect, Brown

Price $92.9795 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD2M-3

Description

COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 17/32 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Male Disconnect Type One Load, Plug
Conductor Size 2 AWG Contact Material Copper
Color Brown Finish Tin Plated
Barrel Size #3 Standards UL E9809
UPC 786210834771

Packages

1 - UNIT - 1 3 - UNIT = (3) 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok