×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag773104ve000500

WAGO 773-104/VE00-0500 4-Port 4-Conductors PUSH WIRE Connector (500/Bag), Orange

Price $0.1794 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:WAGO
Manufacturer #:773-104/VE00-0500

Description

PUSHWIRE® splicing connector; 4-conductor; orangeBag of 500 pieces

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Wire Connector Voltage Rating 400 V
Amperage Rating 24 A Conductor Size 18-12 AWG Solid, 16-12 AWG Stranded
Series/Model 773 Number of Conductors 4
Connection Type Push-In Color Orange/Transparent
Contact Material Aluminum/Copper Length 0.768 in
Temperature Rating 60 °C Standards cULus Listed, RoHS Compliant, UL 94V-2 Flammability Rating
UPC 454546287348

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok