×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wagpss4

WAGO 773-104/VE00-2500 4-Port Wall-Nuts™ Push-In Wire Connector (2500 Piecces/Bag), Orange

Price $0.1794 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 2500
Manufacturer:WAGO
Manufacturer #:773-104/VE00-2500

Description

PUSHWIRE® Connector. 4-conductor, transparent housing. For use with junction boxes (solid and stranded wire).

Specifications

Brand Name Wago Corp Sub Brand Wall-Nuts™
Item Name Push-In Wire Connector Voltage Rating 600 V
Amperage Rating 20 A Conductor Size 18-12 AWG Solid, 16-12 AWG Stranded
Series/Model 773 Number of Conductors 4
Connection Type Push-In Material Nylon
Color Orange Number of Ports 4
Diameter 12 mm Temperature Rating 105 °C
Standards UL Listed, CSA Certified Application For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones
UPC 454546276694

Packages

2500 - UNIT - (2500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok