Abbotsford
cab6barecu150

150mtr #6 Bare Copper Wire

Price $4.0047 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:217

Description

Bare Copper Wire. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers and grounds in electrical construction. Soft Drawn copper is unilay construction. Southwire's bare copper wire and cable meets or exceeds the following ASTM specifications. Bare copper, solid or stranded. Available in tempers hard, medium-hard or soft. Stranded conductors are concentrically stranded in hard and medium-hard tempers and are Combination Unilay stranded in the soft-drawn temper.

Specifications

Brand Name PTI Cables Item Name Cable
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Length 150 m Conductor Material Bare Copper
Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok