Abbotsford
cab8barecu300

300mtr #8 Stranded Bare Copper Wire

Price $3.0610 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:535

Description

8/0 AWG Stranded Bare Copper Wire. Cut to length. 300 meters

Specifications

Brand Name PTI Cables Item Name Cable
Wire Gauge Size 8 AWG Stranded/Solid Stranded
Length 300 m Conductor Material Bare Copper
Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok