×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab12fiberom3iotbaiaft6

50/125 12-Fiber OM3 Indoor/Outdoor FT6 Aluminum Interlocked Armor Cable, Black

Price $8.8488 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:NVENT THERMAL
Manufacturer #:BE0121ANU-ILPA

Description

Armored distribution 50/125 micron multimode OM3, 12 fiber indoor/outdoor tight buffered cable. UL TYPE OFCP, CSA FT6 armored plenum rated with a black outer jacket. Comes with water-swellable aramid fiber yarn. Operating temperature is -20 to 70 °C.

Specifications

Brand Name nVent Item Name Fiber Optic Cable
Type Armored, OFCP Number of Fibers 12
Color Black Fiber Size 50/125 um
Fiber Type OM3, Multimode Temperature Rating -20 to 70 °C

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok