×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
nomut430m

SOUTHWIRE 541564 16/3c 30m Coleman Cable Extension Cord SJTW, Orange

Price $82.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:541564

Description

WOODS Single Outlet. Outdoor Cords are made with specially treated, double-insulated jackets that offer the following:Weather-proof. Resistant to UV rays. Stay flexible when in use even in -40º cold weather.Powerlite indicator plug (in Power Indicator cords) glows when the cord has power.

Specifications

Brand Name Woods Item Name SJTW Power Cord
Type Light Duty Color Orange
Wire Gauge Size 16 AWG Number of Conductors 3
Number of Outlets 1 Length 30 m
Wattage 1250 W Standards CSA Certified, cUL Listed
Application For Outdoor Use UPC 062964415641

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok