×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dwh15054m

MOLEX 15054M 15A 120V Woodhead® Super-Safeway® GFCI Field Attachable, Industrial Duty, Manual GFCI Reset, Black

Price $79.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15054M
Documents Documents

Description

Super-Safeway® Right-Angle Industrial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, No Cord

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type GFCI Industrial Duty,Single Phase Voltage Rating 125 V
Amperage Rating 15.0A UPC 786788897673

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok