×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appecc753rhc

EGS 3/4 inch 0.25 inch-0.375 inch 20Amp 480V ECC Factory Sealed Portable Cord Connector

Price $627.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECC753RHC

Description

The ECC 20 Amp factory sealed portable cord connector is both explosionproof and dust-ignitionproof. Constructed of epoxy powder coated copperfree aluminum, this durable connector is generally used for equipment that requires limited or short range mobility.APPLICATIONS:• Connects portable cord to explosionproof fixed enclosure.FEATURES:• For use with No. 18 thru 12 AWG 3-Conductor Type S or SO cord.• Furnished with 90 °C wire leads.• 12” leads of #12 stranded wire are furnished for connection to wiring or equipment within the explosion-proof housing.STANDARD MATERIALS:• Copperfree (4/10 of 1% max.) aluminum.STANDARD FINISHES• Epoxy powder coat.NEC/CEC Certifications and Compliances• UL Standard: UL1203• UL Listed: E10444• CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 182.1• CSA Certifi ed: 038644, 087428

Specifications

Brand Name Appleton Item Name Cord Plug Connector
Type Portable, Straight Voltage Rating 480 VAC/VDC
Amperage Rating 20 A Conductor Size 18-12 AWG
Series/Model ECC Number of Conductors 3
Material Copper-Free Aluminum Diameter 3/4 in
NEMA Rating NEMA 7BCD, 9G Standards CSA C22.2 No. 25, C22.2 No. 30, C22.2 No. 182.1, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Group G, Class III
Application For Use with 18 - 12 AWG 3-Conductor Type S or SO Cord UPC 781381547185

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok