×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab2/4soow

GENERAL CABLE 2/4c 600V SOOW 4C Cabtyre

Price $86.8482 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401588

Description

Carolprene® Jacketed Type SOOW 90ºC, 600 Volt, UL /CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Carolprene®, black. Temperature range: -40ºC to +90ºC. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok