×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab12/3ac90isoglo150redu

NORTHERN CABLES AC90 12/3C 600V Glo Wrap Copper Cable - 150 Meters"

Price $7.1960 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802077-150

Description

150 m 12 AWG AC90 ISO Ground Glo Wrap® Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Sub Brand Glo Wrap®
Item Name AC90 Armored Cable Type Isolated Ground
Wire Gauge Size 12 AWG Number of Conductors 3
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.342 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 20 A
Color Code Black/Green/Red/White Weight 182 kg/km
Temperature Rating 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Patient Care Areas (including Nursing Homes Dental Offices and, Health Care Centers), Banking and Data Centers and, Critical Industrial Applications

Packages

150 - UNIT - 150 4050 - SKID - 4050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok