×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flxcon212reel

SUPERIOR FLEXIBLE CONDUITS 15m Coil 2-1/2 inch Superior Flex Armadillo Aluminum Flexible Conduit

Price $43.0848 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFCSA250R15

Description

Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 2-1/2 in
Length 15 m Diameter 63.5 mm ID x 77.72 mm OD
Material Aluminum, Steel Wire Color Gray
Finish Galvanized Bend Radius 635 mm
Standards CSA Certified

Packages

15 - UNIT - (15)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok