Abbotsford
liqcon12reel

SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 300m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-050R300

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 1/2 in
Length 300 m Diameter 15.8 mm ID x 21.3 mm OD
Wall Thickness 0.198 in Material Steel with PVC Sheath
Color Gray Finish Zinc Plated
Temperature Rating 75.0 degrees C Bend Radius 152.4 mm
Packaging Quantity 300 m Standards CSA Certified

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok