×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
liqcon2reel

SUPERIOR FLEXIBLE CONDUITS 2 inch x 30m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-200R30

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 2 in
Length 30 m Diameter 51.31 mm ID x 60.3 mm OD
Wall Thickness 0.32 in Material Steel with PVC Sheath
Color Gray Finish Zinc Plated
Temperature Rating 75.0 degrees C Bend Radius 508 mm
Packaging Quantity 30 m Standards CSA Certified

Packages

30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok