×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ray8xl1cr

NVENT THERMAL 8W/FT 120V XL-Trace Self-Regulating Heating Cable - Polyolefin Outer Jacket, Orange

Inventory
Unavailable for order
Manufacturer:NVENT THERMAL
Manufacturer #:535762-000

Description

This Raychem heat trace system provides pipe freeze protection for metal and plastic pipes as well as temperature maintenance of grease disposal and fuel lines. Commercial pipe freeze protection applications for Raychem XL-Trace include cooling towers, parking garages, coolers, freezers and fire sprinkler systems. For temperature maintenance, the Raychem XL-Trace system maintains greasy waste disposal and fuel lines above the temperature at which the viscosity inhibits fluid flow. Greasy wastrel lines are pipes used for the disposal of waste oils and fats created in the cooking process. Fuel lines are those carrying #2 fuel oil which includes diesel fuel and home heating oil. The heating element in the Raychem heat trace cable consists of a continuous core of conductive polymer extruded between two copper bus wires. The XL-Trace heating cable regulates its power output in response to pipe temperature changes. This self-regulating technology allows Raychem XL-Trace heating cable to be overlapped or installed on plastic pipes without overheating. The Raychem XL-Trace system is complemented by a sophisticated line of control options for optimal energy efficiency and may be integrated into the Building Management Systems (BMS) for centralized monitoring of critical systems.

Specifications

Brand Name Raychem Sub Brand XL-Trace
Item Name Heating Cable Type Self-Regulating
Voltage Rating 120 V Conductor Size 16 AWG
Conductor Material Nickel Plated Copper Wattage 26.24 W/m
Minimum Bend Radius 12 mm Temperature Rating 150 °F Maximum Exposure/Maximum Operating, 0 °F Minimum Installation
Insulation Material Tinned Copper Braid Jacket Material Polyolefin
Standards UL Listed, cCSAus Certified, FM Approved Application For Pipe Freeze Protection and Flow Maintenance
UPC 715629005915

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok