Abbotsford
cspa120020pgc

ABB 1-5/8 inch x 1-5/8 inch A Series A1200 12-Gauge Pre-Galvanized Strut

Price $6.0354 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A120020PGC

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Length 20 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Pre-Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot UPC 786210561349

Packages

1 - UNIT - 1 20 - UNIT = (20) 100 - UNIT - 100 500 - UNIT = 500 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok