×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sces100tqt

IPEX 074308 950ml Scepter Ipex Primer used with PVC Fittings

Price $82.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:074308

Description

Scepter® 1l Primer used with PVC fittings.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Primer Type Low VOC
Color Clear Container Size 1 l
Series 100T Applicable Materials PVC
Application Joining Rigid PVC Conduit UPC 622454743083

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok