×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmbe160010

WIREMOLD BE1600-10 10' Nonmetallic Pancake Overfloor Raceway

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:BE1600-10

Description

10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard.- Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Type Raceway
Length 10 ft Width 3-11/32 in
Height 30/32 in Cable Size 3/4 in
Material Nonmetallic Finish Beige
Voltage Rating 600 V Standards Buy American Act Compliant, NAFTA Certified, RoHS Compliant
Application Commercial and Residential Applications UPC 786776060584

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok