×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panf15x2lg6

PANDUIT 6 ft x 1.5 inch x 2 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray

Price $7.4100 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F1.5X2LG6

Description

6' x 1.5" x 2" Panduct® Type F Narrow Slot Wiring Duct, Light Gray.FEATURES:• Narrow slot/finger design provides more slots to fit the spacing of high-density terminal blocks and other hardware• Material: Lead-free PVC• UL recognized continuous use temperature: 122°F (50°C)• UL 94 flammability rating of V-0• Conforms with NFPA 79-2007 section 13.3.1 requirement for flame retardant material• Provided with mounting holes• Base and cover length is 6 feet

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok