×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mirms401

MIRCOM MS-401 1 Gang Mircom™ MS-400 Series Single Stage Manual Station, Metal

Price $47.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:MS-401

Description

Durable extruded aluminium construction. Attractive, low profile design. Standard single gang mount. Converts to double action. Glass rod optional (1) provided.

Specifications

Brand Name Mircom Item Name Manual Station
Type Single Stage Voltage Rating 120 VAC, 30 VDC
Dimensions 4-1/2 in H x 3-5/16 in W x 2 in D Material Aluminum
Color Red Series/Model MS-400
Amperage Rating 1 A, 0.1 A Standards UL Listed, ULC Listed, MEA Listed
Application For use with Conventional Fire Alarm Systems

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok