CARLO GAVAZZI ZPY11A SOCK RELAY BASE 11 BLADEFOR RPY 3 POLE
Description
10 A Relay Socket for RPY industrial electromechanical relays, 11 poles, 3PDT (3 change over contact) with screw terminals.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Relay Socket |
Voltage Rating | 400 VAC | Amperage Rating | 10 A |
Number of Poles | 11 | Conductor Size | 20 -14 AWG |
Mounting Type | 35 mm DIN-Rail | Terminal Type | Screw |
Dimensions | 40 mm W x 27.8 in D x 67.5 mm H | Color | RAL 7035/Pantone 1C |
For Use With | RPY Industrial Electromechanical Relays | Standards | CE Marked, CSA Certified, cULus Listed, RoHS Compliant |
Packages
10 - UNIT - (10) |