Abbotsford
pafrlk288h2000irz31116

PEPPERL+FUCHS RLK28-8-H-2000-IR-Z/31/116 240V Pepperl & Fuchs Background Suppression Sensor

Price $509.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:RLK28-8-H-2000-IR-Z/31/116

Description

Background suppression sensor made of plastic ABS housing with IRED light source. It has terminal compartment with 8 spring-loaded terminals for wire cross section 0.5 to 1.5 mm², insulation stripping 7.5 to 8.5 mm, M16 x 1.5 cable gland connection. Universal series with highly versatile fields of use. The relay-functions NC and NO bear on the switching mode light-ON. This complies to the default setting of the light/dark switch, located on top of the housing. Resistant against noise: reliable operation under all conditions. Minimal black-white difference through the infrared transmission LED. Programmable time function GAN, GAB, IAB and GAN-IAB as double function.

Specifications

Brand Name Pepperl+Fuchs Item Name Photoelectric Sensor
Voltage Rating 12 - 240 VAC/VDC Emitter Light Source Light/Dark
Sensing Distance 20 - 2000 mm Light Source Infrared Light (IR)
Connection Type M16 Connector Response Time 20 Millisecond
Material ABS Housing Sensing Mode Background Suppression
Circuit Type Relay Degree of Protection IP67
Temperature Rating -40 °C to 60 °C Dimensions 25.8 mm W x 65.5 mm D x 90 mm H
Standards cULus Listed, CCC Certified, EN/IEC 60947-5-2:2007, CE, Protection class II, Low Voltage Directive 2006/95/EC, EMC Directive 2004/108/EC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok