×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pafncb1.58gm25nov1

PEPPERL+FUCHS NCB1.5-8GM25-N0-V1 8.2V Pepperl & Fuchs Inductive Sensor, 1.5mm range

Price $174.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NCB1.5-8GM25-N0-V1

Description

Inductive sensor with stainless steel housing and LCP sensing face. Multi-hole LED, yellow switching state indicator. It features 1.5 mm non-flush and reverse polarity protected.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 1.5 mm Output NC
Output Circuit Type 2-Wire Voltage Rating 8.2 V
Amperage Rating 3 mA Operating Frequency 0 - 2000 Hz
Degree of Protection IP67 Indicator Type LED
Connection Type Connector Plug Material Stainless Steel
Temperature Rating -25 to 100 °C Standards EN 60947-5-6:2000, IEC 60947-5-6:1999, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, IECEx Approved, ATEX, EAC, ANZEx, NEPSI, DNVGL TAA00001A5

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok