TURCK CANADA NI20-CP40-FDZ30X2 20-250V Turck Chartwell Proximity Switch
Description
Programmable output type inductive sensor with 2-wire AC or DC output.
Specifications
Brand Name | Turck | Item Name | Inductive Proximity Sensor |
Type | Programmable Output | Sensing Distance | 20 mm |
Shape | Rectangle | Output Circuit Type | 2-Wire AC/DC |
Dimensions | 114 x 40 x 40 mm | Series/Model | NI20-CP40 |
Voltage Rating | 20 - 250 V | For Use With | Turck Chartwell Proximity Switch |
Packages
1 - UNIT - 1 |