×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scejb12124

IPEX Ipex Electrical 12 inch x 12 inch x 4 inch Scepter JBox

Price $309.9727 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077672

Description

PVC molded Junction box, Scepter®. Supplied with threaded brass insert, Brass screws, PVC gasketing and mounting feet. UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box with Gasket Type Closed, Heavy Duty
Width 12 in Depth 4 in
Height 12 in Cover Type Screw
Rack Units 1 Mounting Type Rear Panel
Material PVC Color Gray
Standards UL 50, 50E Application For Indoor and Outdoor use
UPC 622454776722

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok