×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamxpfa120bk

HAMMOND MANUFACTURING 5.91 inch x 5.91 inch x 0.94 inch Hammond Manufacturing XPFA Series Filter Fan Grill, Black

Price $34.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:XPFA120BK
Documents Documents

Description

Filter fan grill can be used with 119 mm fan. Flame retardant ABS plastic grill and flame retardant synthetic filter. Integral gasket on reverse side of grill, seals against mounting surface. Mounts easily with 4 screws using template and hardware provided.

Specifications

Brand Name Hammond Manufacturing Sub Brand XPFA Series
Item Name Filter Fan Exhaust Grille Type Filter Fan Grills
Series XPFA Width 150 mm
Height 150 mm Material Plastic
Color Black For Use With 120 mm Square Fan
Application Create your own filter fans or exhaust grills. UPC 623980759173

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok