×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamxpfa120gy

HAMMOND MANUFACTURING CO LTD XPFA120GY XPFA Series Filter Fan Exhaust Grille Filter Fan Grills 5.91 in Wx 5.91 in H

Price $31.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND MANUFACTURING CO LTD
Manufacturer #:XPFA120GY
Documents Documents

Description

Fan Grill for 120 MM Fan / Gray

Specifications

Brand Name Hammond Manufacturing Sub Brand XPFA Series
Item Name Filter Fan Exhaust Grille Type Filter Fan Grills
Series XPFA Width 5.91 in
Depth 0.94 in Height 5.91 in
Material Plastic Color ANSI 61 Gray
For Use With 120 mm Square Fan Application Create your own filter fans or exhaust grills.
UPC 623980759197

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok