×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hampf1000

HAMMOND MANUFACTURING PF1000 115V 16-506 CFM Hammond Manufacturing PF Series PF2000 Filterfan

Inventory
Unavailable for order
Manufacturer:HAMMOND
Manufacturer #:PF1000
Documents Documents

Description

Filter fan 14CFM with polystyrene FR grills. 2-12 inch wire connector type. High performance fan motors with finger guards. Durable, reusable filter mat. Grills are black allowing for a complementary match to all cabinet colours. Filtered passive ventilation can be provided by an exhaust filter for either convection cooling or in combination with a fan in forced air cooling.

Specifications

Brand Name Hammond Manufacturing Sub Brand PF Series
Item Name Filter Fan Flow Rate 16 ft³/min
Series PF Voltage Rating 115 VAC
Frequency Rating 50/60 Hz Color/Finish Black
Overall Height 105 mm Includes Filter, Polystyrene FR Grills
Standards IP43 Rated Application For Air Circulation
UPC 623980996059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok