×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiplc26w414palto

PHILIPS LIGHTING 26W 80V PL-C Cluster 4-Pin Base Linear Compact Fluorescent Lamp, Soft White

Price $12.38 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383372

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name CFL
Type CFL-ni Wattage 26 W
Lamp Type (2) Compact Fluorescent Lamp Base G24Q-3
Shape PL-C Lumens 1800 lm
Designation PL-C 26W/841/4P/ALTO 10PK Voltage Rating 105/80 V
Average Life 12000 hr Color 841 Cool White
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Dimensions 27.9 mm dia x 171.4 mm L Application For Accent and Downlighting
UPC 046677111779

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok