×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiplc18w354palto

PHILIPS LIGHTING 383323 18W 3500K Philips PL-C ALTO 2-Pin Compact Fluorescent Lamp, White

Price $13.79 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383323

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 18 W
Lamp Type Compact Fluorescent Lamp Base G24Q-2
Shape PL-C Lumens 1250 lm
Designation PL-C 18W/35/4P/ALTO 10PK Voltage Rating 8.63 V
Average Life 12000 hr Color 835 White
Color Rendering Index (CRI) 82 Color Temperature 3500 K
Ballast Type Electronic Dimensions 27.1 mm dia x 142.9 mm L
Application ACCENT & DOWNLIGHTING UPC 046677240042

Packages

10 - UNIT - (10) 5250 - SKID - 5250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok